Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Nickel

  • Mfr # KVPB30M8SQ6ST

  • Zoro # G3096590


product price: $1,302.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Marble White/Polished Nickel
Weight
76.75
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB30M8SQ6ST
Zoro #
G3096590
UPC #
663370773655
Country of Origin
China

Dimensions

Length
30
Width
22
Height
38.19
Item Height (Inch)
38.19
Depth to Overflow (Inch)
3.25
Item Width (Inch)
22
Item Length (Inch)
30

Details

Item
Console Sink
Color
Marble White/Polished Nickel
Weight
76.75
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
Finish
Marble White/Polished Nickel
ADA Compliant
false
Features
Base is constructed of stainless steel tubing and brass joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)3" x (W)22" x (H)38-3/16", Bowl size: (L)14-3/8" x (W)1-7/16" x (D)5-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Material
Marble;Stainless Steel;Brass
Faucet Included
No
Installation Type
Console
Handing
Single Bowl
Faucet Holes
3
Drain / Strainer Included
No
Number of Basins
Single Bowl
Overflow Location
Rear
Theme
Traditional
Prop 65 Label
true
Faucet Centers
8
Item Weight (lbs)
76.75
Faucet Mount
Widespread
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
Warranty
1
Drain Placement
Rear

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.