Dreyfuss 31" Console Sink W/ SS Leg (Sgl Faucet Hole), White/ Black

  • Mfr # KVPB3122710

  • Zoro # G3083589


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Color
White/Matte Black
Weight
54.88
ADA Compliant
false
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB3122710
Zoro #
G3083589
UPC #
663370775314
Country of Origin
China

Dimensions

Length
31.13
Height
34.25
Width
22.06
Item Length (Inch)
31.13
Item Height (Inch)
34.25
Item Width (Inch)
22.06
Depth to Overflow (Inch)
3.75

Details

Item
Console Sink
Color
White/Matte Black
Weight
54.88
ADA Compliant
false
Collection
Dreyfuss
Finish
White/Matte Black
Includes
Sink Basin;Console Legs
Features
Traditional ceramic vanity top, Includes stainless steel legs, Single-hole faucet installation, Overall size: (L)31-1/8" x (W)22-1/16" x (H)34-1/4", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-15/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Stainless Steel;Brass
Faucet Holes
1
Number of Basins
Single Bowl
Warranty
1
Installation Type
Console
Prop 65 Label
true
Faucet Centers
0
Drain Placement
Rear
Item Weight (lbs)
54.88
Overflow Location
Rear
Share H&C Handle Item#
No Handle
Handing
Single Bowl
Drain / Strainer Included
No
Theme
Traditional
Faucet Mount
Single Hole
Faucet Included
No
UPC/CUPC Certified
false

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The console sink basin comes with single faucet hole and rear overflow. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.