Zoro Homepage

EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White

  • Mfr # EV18157

  • Zoro # G3082575


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
16.76
ADA Compliant
false
Finish
White
Collection
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV18157
Zoro #
G3082575
UPC #
663370335686
Country of Origin
China

Dimensions

Height
7.31
Length
18.13
Width
15.38
Item Width (Inch)
15.38
Item Length (Inch)
18.13
Item Height (Inch)
7.31

Details

Item
Drop-In Bathroom Sink
Color
White
Weight
16.76
ADA Compliant
false
Finish
White
Collection
Vintage
Includes
Sink
Features
High quality vitreous china construction, Overall size: (L)18-1/8" x (W)15-3/8" x (H)7-5/16", Bowl size: (L)16-9/16" x (W)12-13/16" x (D)5-1/2", Standard 1-11/16" (43mm) drain hole, Rear overflow hole
Material
Ceramic
Accessories Included
No Data
Drain Placement
Center
Prop 65 Label
false
Share H&C Handle Item#
No Handle
Theme
Traditional
Overflow Location
Rear
UPC/CUPC Certified
true
Faucet Included
No
Item Weight (lbs)
16.76
Warranty
1
Overflow Hole Included
true
Number of Basins
Single Bowl
Handing
Same Size Bowl
Installation Type
Drop-In
Drain / Strainer Included
No
Faucet Holes
0

Description

Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.