Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EV2018W34 Concord Ceramic Recessed Drop-In Bathroom Sink, White

  • Mfr # EV2018W34

  • Zoro # G3093197


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
30.86
Finish
White
Collection
Concord
Includes
Sink; Mounting Hardware; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV2018W34
Zoro #
G3093197
UPC #
663370719509
Country of Origin
China

Dimensions

Height
7
Length
20
Width
18
Item Width (Inch)
18
Item Height (Inch)
7
Item Length (Inch)
20
Depth to Overflow (Inch)
4.25

Details

Item
Console Sink
Color
White
Weight
30.86
Finish
White
Collection
Concord
Includes
Sink; Mounting Hardware; Installation Manual
Material
Ceramic
Features
Finest vitreous china with high chemical and thermal shock resistance, Overall size: (L)2" x (W)18" x (H)7", Bowl size: (L)18-1/8" x (W)12-5/8" x (H)4-1/8", Unfinished rear-end, Exposed plumbing from rear view, Drain not included, Can also be installed wall-mount, Complies with ASME A112.19.2
Faucet Included
No
Overflow Location
Front
Overflow Hole Included
true
UPC/CUPC Certified
false
Faucet Holes
3
Number of Basins
Single Bowl
Installation Type
Console
Drain / Strainer Included
No
Warranty
1
Prop 65 Label
false
Theme
Modern
Faucet Centers
4
Share H&C Handle Item#
No Handle
Item Weight (lbs)
30.86
Faucet Mount
Centerset
Drain Placement
Top Center

Description

From the kitchen to the bathroom, the Concord Collection boasts bold, sleek design to enhance your contemporary abode. Allow drop-in sinks to quickly and easily become a part of your home, completing your modern bathroom ensemble. Offering a very easy install, this is the most common type of bathroom sink. The Concord recessed drop-in bathroom sink specifically, is made out of ceramic for a high gloss and ease of cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.