Zoro Homepage

EV3103 Park Vessel Sink, White

  • Mfr # EV3103

  • Zoro # G3097570


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic
Overall Length
15.75
Overall Width
15.75
Overall Height
5.88
Weight
19.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3103
Zoro #
G3097570
UPC #
663370097461
Country of Origin
China

Dimensions

Overall Length
15.75
Overall Width
15.75
Overall Height
5.88
Item Length (Inch)
15.75
Item Height (Inch)
5.88
Item Width (Inch)
15.75

Description

Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.