Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EV3917 39-Inch x 17-Inch Rectangular Vessel Sink, White

  • Mfr # EV3917

  • Zoro # G102836368


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Tabletop Mount
Color
White
Weight
61.74
Finish
White
Includes
Sink; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3917
Zoro #
G102836368
UPC #
663370443237
Country of Origin
China

Dimensions

Length
39.38
Height
5.5
Width
17.13

Details

Mounting Type
Tabletop Mount
Color
White
Weight
61.74
Finish
White
Includes
Sink; Installation Manual
Features
Finest vitreous china with high chemical and thermal shock resistance, Overall size: (L)39-3/8" x (W)17-1/8" x (H)5-1/2", Bowl size: (L)36-7/16" x (W)1-3/16" x (D)4-1/8", Single faucet mounting hole, Designed for countertop mount installation, Elongated rectangular low-profile design, Rear overflow hole, Can also be installed wall-mount
Material
Porcelain

Description

Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of porcelain. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.