Zoro Homepage

EV4049 Forte Vessel Sink, White

  • Mfr # EV4049

  • Zoro # G3107739


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
29.77
Finish
White
Collection
Forte
Includes
Vessel Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV4049
Zoro #
G3107739
UPC #
663370054990
Country of Origin
China

Dimensions

Width
16.31
Length
19.5
Height
7.13
Depth to Overflow (Inch)
3.56
Item Height (Inch)
7.13
Item Length (Inch)
19.5
Item Width (Inch)
16.31

Description

Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.