Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EV4335 Pacifica Vessel Sink, White

  • Mfr # EV4335

  • Zoro # G3101457


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic
Overall Length
22
Overall Width
15.75
Overall Height
5
Weight
36.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV4335
Zoro #
G3101457
UPC #
663370097607
Country of Origin
China

Dimensions

Overall Length
22
Overall Width
15.75
Overall Height
5
Item Width (Inch)
15.75
Item Height (Inch)
5
Item Length (Inch)
22

Details

Item
Vessel Sink
Body Material
Ceramic
Weight
36.38
ADA Compliant
No
Collection
Pacifica
Includes
Vessel Sink
Finish
White
Material
Ceramic
Overflow Hole Included
false
Installation Type
Vessel
Prop 65 Label
false
Number of Basins
Single Bowl
UPC/CUPC Certified
true
Drain Placement
Center
Faucet Holes
0
Warranty
1
Drain / Strainer Included
No
Item Weight (lbs)
36.38
Faucet Included
No
Share H&C Handle Item#
No Handle
Accessories Included
Yes
Theme
Modern
Handing
Same Size Bowl

Description

Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.