
EVF1112 1-3/16" Sink Overflow Hole Cover Ring, Polished Brass
Mfr # EVF1112
Zoro # G103055553
product price: $24.45
/eaKey Features
Height
0.56
Weight
0.04
Includes
Overflow Hole Cover
Width
1.19
Features
Fabricated from high quality brass and ABS material, 1-3/16" diameter, Corrosion-resistant, Designed for long-lasting durability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVF1112
Zoro #
G103055553
UPC #
663370977923
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.56
Width
1.19
Length
1.19
Details
Weight
0.04
Includes
Overflow Hole Cover
Features
Fabricated from high quality brass and ABS material, 1-3/16" diameter, Corrosion-resistant, Designed for long-lasting durability
Material
Brass;Plastic
Color
Polished Brass
Finish
Polished Brass
Description
This Kingston Brass sink overflow hole cover will enhance the look of your sink by matching the finish on your faucet, thus giving your bathroom decor an elegant finishing touch.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.