
EVF1115 1-3/16" Sink Overflow Hole Cover Ring, Oil Rubbed Bronze
Mfr # EVF1115
Zoro # G803055495
product price: $20.39
/eaKey Features
Material
Brass;Plastic
Features
Fabricated from high quality brass and ABS material, 1-3/16" diameter, Corrosion-resistant, Designed for long-lasting durability
Length
1.19
Height
0.56
Weight
0.04
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVF1115
Zoro #
G803055495
UPC #
663370977930
Country of Origin
Taiwan, Province of China
Dimensions
Length
1.19
Height
0.56
Width
1.19
Details
Material
Brass;Plastic
Features
Fabricated from high quality brass and ABS material, 1-3/16" diameter, Corrosion-resistant, Designed for long-lasting durability
Finish
Oil Rubbed Bronze
Weight
0.04
Color
Oil Rubbed Bronze
Includes
Overflow Hole Cover
Description
This Kingston Brass sink overflow hole cover will enhance the look of your sink by matching the finish on your faucet, thus giving your bathroom decor an elegant finishing touch.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.