Zoro Homepage

EVF1117 1-3/16" Sink Overflow Hole Cover Ring, Brushed Brass

  • Mfr # EVF1117

  • Zoro # G103055775


product price: $26.95
/ea

Key Features

Width
1.19
Height
0.56
Features
Fabricated from high quality brass and ABS material, 1-3/16" diameter, Corrosion-resistant, Designed for long-lasting durability
Material
Brass;Plastic
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVF1117
Zoro #
G103055775
UPC #
663370977954
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.19
Height
0.56
Length
1.19

Details

Features
Fabricated from high quality brass and ABS material, 1-3/16" diameter, Corrosion-resistant, Designed for long-lasting durability
Material
Brass;Plastic
Color
Brushed Brass
Finish
Brushed Brass
Includes
Overflow Hole Cover
Weight
0.04

Description

This Kingston Brass sink overflow hole cover will enhance the look of your sink by matching the finish on your faucet, thus giving your bathroom decor an elegant finishing touch.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.