EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass

  • Mfr # EVP1002

  • Zoro # G3091456


product price: $40.79
/ea

Key Features

Material
Brass
Includes
P-Trap Tube
Width
1.75
ADA Compliant
false
Length
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVP1002
Zoro #
G3091456
UPC #
663370836718
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.75
Length
8.25
Height
1.75
Item Width (Inch)
1.75
Item Length (Inch)
8.25
Item Height (Inch)
1.75

Details

Material
Brass
Finish
Polished Brass
Includes
P-Trap Tube
Item
P-Traps
ADA Compliant
false
Features
Fabricated from solid brass for reliability, 8-1/4" overall height, 8" x 1-1/4" O.D. slip joint extension tube, 18 gauge, Compatible with lavatory drains, Corrosion-resistant finish, Designed for long-lasting durability
Color
Polished Brass
Item Weight (lbs)
0.55
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
CEC Certified
false
Prop 65 Label
true
Low Lead Compliant
false
Collection
Century
DOE Certified
false
Warranty
1
Theme
Modern

Description

Available in a variety of popular finishes like polished brass and oil rubbed bronze, this 8-Inch X 1-1/4 Inch O.D Slip Joint Brass Extension Tube from Kingston's popular Century Collection offers you everything you would ever need in one product. Constructed from the highest quality of solid brass, Kingston's slip joint brass extention tub guarantees you peak performance and long-lasting use. Combining designer modern style with top-grade professional standards, this slip joint brass extention tube will bring functionality back into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.