EVP1008 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Nickel

  • Mfr # EVP1008

  • Zoro # G3089198


product price:  $37.79
/ea

Key Features

Material
Brass
Includes
P-Trap Tube
ADA Compliant
false
Height
1.75
Width
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVP1008
Zoro #
G3089198
UPC #
663370836763
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.75
Width
1.75
Length
8.25
Item Length (Inch)
8.25
Item Height (Inch)
1.75
Item Width (Inch)
1.75

Details

Material
Brass
Finish
Brushed Nickel
Includes
P-Trap Tube
Item
P-Traps
ADA Compliant
false
Color
Brushed Nickel
Features
Fabricated from solid brass for reliability, 8-1/4" overall height, 8" x 1-1/4" O.D. slip joint extension tube, 18 gauge, Compatible with lavatory drains, Corrosion-resistant finish, Designed for long-lasting durability
Theme
Modern
UPC/CUPC Certified
false
DOE Certified
false
Collection
Century
Low Lead Compliant
false
Warranty
1
Item Weight (lbs)
0.55
Prop 65 Label
true
Share H&C Handle Item#
No Handle
CEC Certified
false

Description

Available in a variety of popular finishes like brushed nickel and vintage brass, this 8-Inch X 1-1/4 Inch O.D Slip Joint Brass Extension Tube from Kingston's popular Century Collection offers you everything you would ever need in one product. Constructed from the highest quality of solid brass, Kingston's slip joint brass extention tub guarantees you peak performance and long-lasting use. Combining designer modern style with top-grade professional standards, this slip joint brass extention tube will bring functionality back into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.