EVP2005 1-1/2" x 8" Brass Slip Joint Tailpiece Extension Tube, Oil Rubbed Bronze

  • Mfr # EVP2005

  • Zoro # G503068078


product price:  $48.95
/ea

Key Features

Features
Fabricated from solid brass for reliability, 8-1/4" overall height, 8" x 1-1/2" O.D. slip joint extension tube, 18 gauge, Compatible with kitchen sink strainer, Corrosion-resistant finish, Designed for long-lasting durability
Color
Oil Rubbed Bronze
Material
Brass
Weight
0.62
Length
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVP2005
Zoro #
G503068078
UPC #
663370913662
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.25
Width
2
Height
2

Details

Features
Fabricated from solid brass for reliability, 8-1/4" overall height, 8" x 1-1/2" O.D. slip joint extension tube, 18 gauge, Compatible with kitchen sink strainer, Corrosion-resistant finish, Designed for long-lasting durability
Color
Oil Rubbed Bronze
Material
Brass
Weight
0.62
Finish
Oil Rubbed Bronze
Includes
Extension tube

Description

Available in a variety of popular finishes like oil rubbed bronze and brushed brass, this 8-inch x 1-1/2 inch O.D slip joint brass extension tube from Kingston's popular Century Collection offers you everything you would ever need in one product. Constructed from the highest quality of solid brass, Kingston's slip joint brass extention tub guarantees you peak performance and long-lasting use. Combining designer modern style with top-grade professional standards, this slip joint brass extention tube will bring functionality back into your home.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.