
EVP2006 1-1/2" x 8" Brass Slip Joint Tailpiece Extension Tube, Polished Nickel
Mfr # EVP2006
Zoro # G003068066
product price: $52.19
/eaKey Features
Features
Fabricated from solid brass for reliability, 8-1/4" overall height, 8" x 1-1/2" O.D. slip joint extension tube, 18 gauge, Compatible with kitchen sink strainer, Corrosion-resistant finish, Designed for long-lasting durability
Width
2
Weight
0.62
Color
Polished Nickel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVP2006
Zoro #
G003068066
UPC #
663370913679
Country of Origin
Taiwan, Province of China
Dimensions
Width
2
Length
8.25
Height
2
Details
Features
Fabricated from solid brass for reliability, 8-1/4" overall height, 8" x 1-1/2" O.D. slip joint extension tube, 18 gauge, Compatible with kitchen sink strainer, Corrosion-resistant finish, Designed for long-lasting durability
Weight
0.62
Color
Polished Nickel
Material
Brass
Includes
Extension tube
Finish
Polished Nickel
Description
Available in a variety of popular finishes like polished nickel and matte black, this 8-inch x 1-1/2 inch O.D slip joint brass extension tube from Kingston's popular Century Collection offers you everything you would ever need in one product. Constructed from the highest quality of solid brass, Kingston's slip joint brass extention tub guarantees you peak performance and long-lasting use. Combining designer modern style with top-grade professional standards, this slip joint brass extention tube will bring functionality back into your home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.