
Frankfurt Single-Handle Bathroom Faucet W/ Deck Plate & Drain, Bronze
Mfr # LS4205CXL
Zoro # G3058434
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
1
Weight
4.04
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1- or 3-hole installation, 4-1/2" spout clearance, 5-5/16" spout reach, Includes matching push-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS4205CXL
Zoro #
G3058434
UPC #
663370574351
Country of Origin
China
Dimensions
Height
7.25
Length
5.88
Width
5.31
Details
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
1
Weight
4.04
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1- or 3-hole installation, 4-1/2" spout clearance, 5-5/16" spout reach, Includes matching push-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Description
This faucet's modern features create a bold and edgy design in your bathroom. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Frankfurt single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.