Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frankfurt Single-Handle Bathroom Faucet W/ Deck Plate & Drain, Chrome

  • Mfr # LS4201CXL

  • Zoro # G3056544


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
1
Weight
4.04
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1- or 3-hole installation, 4-1/2" spout clearance, 5-5/16" spout reach, Includes matching push-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS4201CXL
Zoro #
G3056544
UPC #
663370574375
Country of Origin
China

Dimensions

Height
7.25
Width
5.31
Length
5.88

Details

Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
1
Weight
4.04
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1- or 3-hole installation, 4-1/2" spout clearance, 5-5/16" spout reach, Includes matching push-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge

Description

This faucet's modern features create a bold and edgy design in your bathroom. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Frankfurt single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.