Shop FAUCETURE
See all product information
Create Account
FSC1608AKL 4-Inch Centerset Bathroom Faucet with Brass Pop-Up, Brushed Nickel
- Mfr # FSC1608AKL
- Zoro # G202837807
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Color
Brushed Nickel
Height
5.5
Material
Brass;Zinc Alloy
Length
10.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC1608AKL
- Zoro #
- G202837807
- UPC #
- 663370738555
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 5.5
- Length
- 10.25
- Width
- 5.13
Details
- Finish
- Brushed Nickel
- Color
- Brushed Nickel
- Material
- Brass;Zinc Alloy
- Weight
- 4.41
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Features
- Solid brass construction, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 3-7/16", Spout reach: 5-1/8", Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4 in. centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.