
FSC1970AAX American Classic 8" Widespread Bathroom Faucet, Matte Black
Mfr # FSC1970AAX
Zoro # G3061697
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Easy-to-clean, Corrosion-resistant finish
Height
6
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSC1970AAX
Zoro #
G3061697
UPC #
663370636998
Country of Origin
Taiwan, Province of China
Dimensions
Height
6
Length
8
Width
5.19
Details
Finish
Matte Black
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Easy-to-clean, Corrosion-resistant finish
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
Material
Brass
Number of Handles
2
Weight
6.06
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.