FSC1971AKL Duchess Widespread Bathroom Faucet W/ Retail Pop-Up, Chrome

  • Mfr # FSC1971AKL

  • Zoro # G3064016


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
14.26
Color
Polished Chrome
Width
5.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC1971AKL
Zoro #
G3064016
UPC #
663370738579
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.26
Width
5.19
Height
6

Details

Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Material
Brass
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 3-15/16", Spout reach: 5-3/16", Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean
Mounting Type
Deck Mount
Number of Handles
2
Finish
Polished Chrome
Weight
6.06

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.