FSC1973APX Widespread Bathroom Faucet with Retail Pop-Up, Brushed Brass

  • Mfr # FSC1973APX

  • Zoro # G502837637


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Brass
Weight
6.06
Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSC1973APX
Zoro #
G502837637
UPC #
663370636929
Country of Origin
Taiwan, Province of China

Dimensions

Height
8
Length
10
Width
5.19

Details

Color
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Brass
Weight
6.06
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.