FSC1975AKL Duchess Widespread Bathroom Faucet W/ Retail Pop-Up, Bronze
- Mfr # FSC1975AKL
- Zoro # G3075234
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC1975AKL
- Zoro #
- G3075234
- UPC #
- 663370738623
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Weight
- 6.06
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Valve Type
- Ceramic Disc Cartridge
- Features
- Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 3-15/16", Spout reach: 5-3/16", Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean
- Material
- Brass
Dimensions
- Width
- 5.19
- Length
- 14.26
- Height
- 6
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.