
Shop FAUCETURE
See all product information
FSC1975APX Widespread Bathroom Faucet with Retail Pop-Up, Oil Rubbed Bronze
Mfr # FSC1975APX
Zoro # G202837999
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
8
Weight
6.06
Length
10
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FSC1975APX
Zoro #
G202837999
UPC #
663370636943
Country of Origin
Taiwan, Province of China
Dimensions
Height
8
Length
10
Width
5.19
Details
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.