FSC1976AAX American Classic 8" Widespread Bathroom Faucet, Naples Brnz

  • Mfr # FSC1976AAX

  • Zoro # G3064390


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Naples Bronze
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Easy-to-clean, Corrosion-resistant finish
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC1976AAX
Zoro #
G3064390
UPC #
663370637056
Country of Origin
Taiwan, Province of China

Dimensions

Height
6
Width
5.19
Length
8

Details

Finish
Naples Bronze
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Easy-to-clean, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Color
Naples Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium naples bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.