FSC1978AL English Classic Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # FSC1978AL

  • Zoro # G3064847


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 3-15/16" spout clearance, 5-3/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC1978AL
Zoro #
G3064847
UPC #
663370325854
Country of Origin
Taiwan, Province of China

Dimensions

Height
6
Length
8
Width
5.19

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 3-15/16" spout clearance, 5-3/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
6.06

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.