FSC1978PX American Classic 8" Widespread Bathroom Faucet, Nickel
- Mfr # FSC1978PX
- Zoro # G3075855
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.06
Height
6
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC1978PX
- Zoro #
- G3075855
- UPC #
- 663370618635
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6
- Width
- 5.19
- Length
- 10.63
Details
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Weight
- 6.06
- Valve Type
- Ceramic Disc Cartridge
- Features
- Finish
- Brushed Nickel
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Material
- Brass
- Color
- Brushed Nickel
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy abs construction and premium brushed nickel finish are guaranteed to glamorize your home's ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.