Shop FAUCETURE
See all product information
Create Account
FSC197AKLAC Duchess Widespread Bathroom Faucet W/ Retail Pop-Up, Copper
- Mfr # FSC197AKLAC
- Zoro # G3074610
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Length
14.26
Width
5.19
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC197AKLAC
- Zoro #
- G3074610
- UPC #
- 663370738654
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Finish
- Antique Copper
- Features
- Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 3-15/16", Spout reach: 5-3/16", Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean
- Color
- Antique Copper
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Weight
- 6.06
Dimensions
- Length
- 14.26
- Width
- 5.19
- Height
- 6
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.