FSC197ALAC English Classic Widespread Bathroom Faucet, Antique Copper
- Mfr # FSC197ALAC
- Zoro # G3078138
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Color
Antique Copper
Mounting Type
Deck Mount
Width
5.19
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC197ALAC
- Zoro #
- G3078138
- UPC #
- 663370676727
- Country of Origin
- Taiwan, Province of China
- Number of Handles
- 2
- Color
- Antique Copper
- Mounting Type
- Deck Mount
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Finish
- Antique Copper
- Material
- Brass
- Features
- Valve Type
- Ceramic Disc Cartridge
- Weight
- 6.06
Dimensions
- Width
- 5.19
- Height
- 6
- Length
- 8
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.