Shop FAUCETURE
See all product information
Create Account
FSC197PLAC English Classic Widespread Bathroom Faucet, Antique Copper
- Mfr # FSC197PLAC
- Zoro # G3073317
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Antique Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC197PLAC
- Zoro #
- G3073317
- UPC #
- 663370676734
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Weight
- 6.06
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Color
- Antique Copper
- Finish
- Antique Copper
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Features
Dimensions
- Height
- 6
- Length
- 8
- Width
- 5.19
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.