Shop FAUCETURE
See all product information
Create Account
FSC4685DX Widespread Bathroom Faucet with Retail Pop-Up, Oil Rubbed Bronze
Mfr # FSC4685DX
Zoro # G202837418
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Height
2.19
Width
4.31
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Length
5.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC4685DX
- Zoro #
- G202837418
- UPC #
- 663370549069
- Country of Origin
- Taiwan, Province of China
- Color
- Oil Rubbed Bronze
- Finish
- Oil Rubbed Bronze
- Weight
- 6.28
- Features
- Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Material
- Brass
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.