Shop FAUCETURE
See all product information
Create Account
FSC4685EFL Widespread Bathroom Faucet with Retail Pop-Up, Oil Rubbed Bronze
- Mfr # FSC4685EFL
- Zoro # G002837410
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Width
4.31
Material
Brass
Length
5.19
Height
2.19
Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC4685EFL
- Zoro #
- G002837410
- UPC #
- 663370549090
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.31
- Length
- 5.19
- Height
- 2.19
Details
- Material
- Brass
- Color
- Oil Rubbed Bronze
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Weight
- 6.28
- Finish
- Oil Rubbed Bronze
- Features
- Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Description
The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.