Shop FAUCETURE

FSC8920CKL Kaiser Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # FSC8920CKL
  • Zoro # G3073378

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
6.39
Valve Type
Ceramic Disc Cartridge
Color
Matte Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8920CKL
Zoro #
G3073378
UPC #
663370748134
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.39
Valve Type
Ceramic Disc Cartridge
Color
Matte Black
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 6-7/8" spout clearance, 5-3/8" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean

Dimensions

Length
13
Width
5.38
Height
10.06

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's contemporary ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.