FSC8920DL Concord Widespread Bathroom Faucet, Matte Black
- Mfr # FSC8920DL
- Zoro # G3077009
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Mounting Type
Deck Mount
Number of Handles
2
Height
10.06
Length
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC8920DL
- Zoro #
- G3077009
- UPC #
- 663370549274
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Features
- Valve Type
- Ceramic Disc Cartridge
- Color
- Matte Black
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Weight
- 6.39
Dimensions
- Height
- 10.06
- Length
- 10
- Width
- 5.38
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.