FSC8953DKL 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # FSC8953DKL

  • Zoro # G3064287


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Length
7.63
Mounting Type
Deck Mount
Height
2.19
Width
5.38
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSC8953DKL
Zoro #
G3064287
UPC #
663370549656
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.63
Height
2.19
Width
5.38

Details

Mounting Type
Deck Mount
Number of Handles
2
Color
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Brass
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Drip-free ceramic disc cartridge, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
6.5

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.