This item is Discontinued.

Fauceture FSC8955ZX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze FSC8955ZX

This item is Discontinued.

Fauceture

FSC8955ZX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (Discontinued)

Mfr # FSC8955ZX
Zoro # G3061855
UPC # 663370550041
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC8955ZX
Zoro #
G3061855
UPC #
663370550041
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.38
Length
7.63
Height
2.19

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Features
Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2-14 NPSM connection, Includes matching finish pop-up drain, Drip-free ceramic disc cartridge, 5-3/8" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
6.5

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.