
FSC8959DL 8" Widespread Bathroom Faucet, Polished Nickel
Mfr # FSC8959DL
Zoro # G3062360
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Mounting Type
Deck Mount
Number of Handles
2
Width
5.38
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSC8959DL
Zoro #
G3062360
UPC #
663370549748
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.38
Length
7.63
Height
2.19
Details
Finish
Polished Nickel
Mounting Type
Deck Mount
Number of Handles
2
Color
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Drip-free ceramic disc cartridge, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Weight
6.5
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.