
FSK4641DL 4" Bathroom Faucet W/ 5-Piece Bathroom Hardware Combo, Chrome
Mfr # FSK4641DL
Zoro # G3053954
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Height
4.13
Width
7.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FSK4641DL
Zoro #
G3053954
UPC #
663370327179
Country of Origin
China
Dimensions
Height
4.13
Width
7.44
Length
24
Details
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Faucet Installation, 24" and 18" Towel Bar, 3-7/8" Robe Hook Height, 6-3/8" Towel Ring Diameter, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Includes
Faucet; Bathroom Accessories; Mounting Hardware
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Weight
5.71
Description
This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with 5-piece bathroom accessories and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.