GLTS31225 31" X 22" Sgl Bowl Bathroom Wash Basin, 3H, 18 Gauge, Brushed

  • Mfr # GLTS31225

  • Zoro # G3103067


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed
Weight
18.96
Includes
Sink
Gauge
18
Collection
Kingston Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLTS31225
Zoro #
G3103067
UPC #
663370500916
Country of Origin
China

Dimensions

Height
4.94
Width
22
Length
31
Item Height (Inch)
4.94
Item Width (Inch)
22
Item Length (Inch)
31

Details

Item
Console Sink
Color
Brushed
Weight
18.96
Includes
Sink
Gauge
18
Collection
Kingston Commercial
Finish
Brushed
ADA Compliant
false
Features
Fabricated from 34 grade stainless steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: (L)31" x (W)22" x (H)4-15/16", Internal bowl size: (L)21-1/16" x (W)14-1/16" x (D)4-13/16", 18 gauge stainless steel, Rear drain placement, Designed for long-lasting durability, Easy-to-clean
Material
Stainless Steel
Theme
Modern
Overflow Location
No Data
Faucet Centers
8
Overflow Hole Included
false
UPC/CUPC Certified
false
Prop 65 Label
false
Faucet Holes
3
Faucet Mount
Widespread
Faucet Included
No
Drain / Strainer Included
No
Warranty
1
Installation Type
Above Counter
Accessories Included
No Data
Handing
Same Size Bowl
Drain Placement
No Data
Number of Basins
Single Bowl
Item Weight (lbs)
18.96

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. Pair these tops with vanity sink bases from the Kingston Commercial Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.