
Kaiser Single-Handle Bathroom Faucet W/ Push Pop-Up, Black/ Nickel
Mfr # LS8229DKL
Zoro # G3055108
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Finish
Matte Black/Brushed Nickel
Number of Handles
1
Weight
3.28
Color
Matte Black/Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS8229DKL
Zoro #
G3055108
UPC #
663370547300
Country of Origin
China
Dimensions
Width
2.13
Length
4.88
Height
6
Details
Mounting Type
Deck Mount
Finish
Matte Black/Brushed Nickel
Number of Handles
1
Weight
3.28
Color
Matte Black/Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Kaiser single-handle bathroom faucet and its featured sturdy brass construction and premium matte black/brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.