KVPB2018W41 20-Inch Console Sink with Brass Legs, Polished Chrome

  • Mfr # KVPB2018W41

  • Zoro # G002837915


product price: $943.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Polished Chrome
Weight
43.55
Includes
Sink Basin;Console Legs
Finish
Polished Chrome
Width
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB2018W41
Zoro #
G002837915
UPC #
663370773273
Country of Origin
China

Dimensions

Width
18
Height
33.56
Length
20

Details

Color
Polished Chrome
Weight
43.55
Includes
Sink Basin;Console Legs
Finish
Polished Chrome
Features
Base is constructed of finished brass, Includes a ceramic basin, Sink top is pre-drilled to accommodate 4" centerset faucet, Sink sink: (L)2" x (W)18" x (H)7", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)5-1/4", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Brass

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.