Zoro Homepage

KVPB2018W80 Edwardian 20" Console Sink Set, Matte Black

  • Mfr # KVPB2018W80

  • Zoro # G3081297


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Weight
43.55
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Edwardian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB2018W80
Zoro #
G3081297
UPC #
663370773228
Country of Origin
China

Dimensions

Length
20
Height
33.56
Width
18
Depth to Overflow (Inch)
4.25
Item Height (Inch)
33.56
Item Length (Inch)
20
Item Width (Inch)
18

Details

Item
Console Sink
Color
Matte Black
Weight
43.55
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Edwardian
Finish
Matte Black
Features
Base is constructed of finished brass, Includes a ceramic basin, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)2" x (W)18" x (H)33-9/16", Basin size: (L)18-1/8" x (W)12-5/8" x (H)5-1/4", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Brass
Drain / Strainer Included
No
Prop 65 Label
true
Item Weight (lbs)
43.55
Overflow Location
Rear
Theme
Traditional
Share H&C Handle Item#
No Handle
Warranty
1
Number of Basins
Single Bowl
Faucet Mount
Widespread
Faucet Centers
8
Faucet Included
No
Faucet Holes
3
Installation Type
Console
Handing
Single Bowl
Drain Placement
Top Center
UPC/CUPC Certified
false

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.