Zoro Homepage

KVPB2018W86 Edwardian 20" Console Sink Set, Polished Nickel

  • Mfr # KVPB2018W86

  • Zoro # G3090780


product price: $1,122.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Polished Nickel
Weight
43.55
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Edwardian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB2018W86
Zoro #
G3090780
UPC #
663370773259
Country of Origin
China

Dimensions

Height
33.56
Length
20
Width
18
Item Length (Inch)
20
Item Width (Inch)
18
Depth to Overflow (Inch)
4.25
Item Height (Inch)
33.56

Details

Item
Console Sink
Color
Polished Nickel
Weight
43.55
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Edwardian
Finish
Polished Nickel
Features
Base is constructed of finished brass, Includes a ceramic basin, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)2" x (W)18" x (H)33-9/16", Basin size: (L)18-1/8" x (W)12-5/8" x (H)5-1/4", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Brass
Faucet Mount
Widespread
Warranty
1
Number of Basins
Single Bowl
Prop 65 Label
true
Item Weight (lbs)
43.55
Drain / Strainer Included
No
Overflow Location
Rear
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
Handing
Single Bowl
Theme
Traditional
Installation Type
Console
Faucet Centers
8
Faucet Holes
3
Drain Placement
Top Center
Faucet Included
No

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.