Zoro Homepage

KVPB2018W87 Edwardian 20" Console Sink Set, Brushed Brass

  • Mfr # KVPB2018W87

  • Zoro # G3084639


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Weight
43.55
ADA Compliant
false
Collection
Edwardian
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB2018W87
Zoro #
G3084639
UPC #
663370773242
Country of Origin
China

Dimensions

Length
20
Width
18
Height
33.56
Item Height (Inch)
33.56
Depth to Overflow (Inch)
4.25
Item Width (Inch)
18
Item Length (Inch)
20

Details

Item
Console Sink
Color
Brushed Brass
Weight
43.55
ADA Compliant
false
Finish
Brushed Brass
Collection
Edwardian
Includes
Sink Basin;Console Legs
Features
Base is constructed of finished brass, Includes a ceramic basin, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)2" x (W)18" x (H)33-9/16", Basin size: (L)18-1/8" x (W)12-5/8" x (H)5-1/4", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Brass
Warranty
1
UPC/CUPC Certified
false
Installation Type
Console
Overflow Location
Rear
Item Weight (lbs)
43.55
Faucet Mount
Widespread
Drain / Strainer Included
No
Faucet Holes
3
Faucet Centers
8
Theme
Traditional
Handing
Single Bowl
Faucet Included
No
Drain Placement
Top Center
Share H&C Handle Item#
No Handle
Prop 65 Label
true
Number of Basins
Single Bowl

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.