Zoro Homepage

KVPB252271CP Edwardian 25" Console Sink Set, White/Polished Chrome

  • Mfr # KVPB252271CP

  • Zoro # G3098964


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Chrome
Weight
48.35
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Edwardian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB252271CP
Zoro #
G3098964
UPC #
663370773471
Country of Origin
China

Dimensions

Height
33.81
Length
25.19
Width
22.06
Item Length (Inch)
25.19
Item Height (Inch)
33.81
Depth to Overflow (Inch)
3.38
Item Width (Inch)
22.06

Details

Item
Console Sink
Color
White/Polished Chrome
Weight
48.35
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Edwardian
Finish
White/Polished Chrome
Material
Ceramic;Brass
Features
Traditional ceramic vanity top, Base is fabricated from brass tubing, Pre-drilled for single-hole faucet installation, Overall size: (L)25-3/16" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-1/2", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Faucet Mount
Single Hole
Faucet Holes
1
Drain / Strainer Included
No
Drain Placement
Rear
Warranty
1
Prop 65 Label
true
Faucet Included
No
Faucet Centers
0
Item Weight (lbs)
48.35
Handing
Single Bowl
Overflow Location
Rear
Theme
Traditional
Installation Type
Console
Number of Basins
Single Bowl
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
false

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.