KVPB25227W46 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Nickel

  • Mfr # KVPB25227W46

  • Zoro # G3090695


product price:  $1,073.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Nickel
Weight
47.02
ADA Compliant
false
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB25227W46
Zoro #
G3090695
UPC #
663370773815
Country of Origin
China

Dimensions

Length
25.19
Height
34.25
Width
22.06
Item Width (Inch)
22.06
Depth to Overflow (Inch)
3.38
Item Height (Inch)
34.25
Item Length (Inch)
25.19

Details

Item
Console Sink
Color
White/Polished Nickel
Weight
47.02
ADA Compliant
false
Collection
Dreyfuss
Finish
White/Polished Nickel
Includes
Sink Basin;Console Legs
Features
Traditional ceramic vanity top, Includes stainless steel legs, Three-hole 4" centerset or mini-widespread faucet drillings, Overall size: (L)25-3/16" x (W)22-1/16" x (H)34-1/4", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-1/2", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Stainless Steel;Brass
Faucet Included
No
Overflow Location
Rear
Prop 65 Label
true
Installation Type
Console
Drain / Strainer Included
No
Faucet Holes
3
Theme
Traditional
Drain Placement
Rear
Warranty
1
Item Weight (lbs)
47.02
Number of Basins
Single Bowl
UPC/CUPC Certified
false
Handing
Single Bowl
Faucet Centers
4
Share H&C Handle Item#
No Handle
Faucet Mount
Centerset

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.