KVPB25227W4MB 25-Inch Console Sink with Brass Legs (4-Inch, 3 Hole), White/Matte Black

  • Mfr # KVPB25227W4MB

  • Zoro # G702837857


product price:  $1,253.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
White/Matte Black
Weight
48.35
Finish
White/Matte Black
Includes
Sink Basin;Console Legs
Features
Traditional ceramic vanity top, Base is fabricated from brass tubing, Three-hole 4" centerset or mini-widespread faucet drillings, Overall size: (L)25-3/16" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-1/2", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KVPB25227W4MB
Zoro #
G702837857
UPC #
663370773501
Country of Origin
China

Dimensions

Width
22.06
Height
33.81
Length
25.19

Details

Color
White/Matte Black
Weight
48.35
Finish
White/Matte Black
Includes
Sink Basin;Console Legs
Features
Traditional ceramic vanity top, Base is fabricated from brass tubing, Three-hole 4" centerset or mini-widespread faucet drillings, Overall size: (L)25-3/16" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-1/2", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Brass

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.