KVPB3022M8SQ1 30" Console Sink with Brass Legs (8-Inch, 3 Hole), Marble White/Polished Chrome

  • Mfr # KVPB3022M8SQ1

  • Zoro # G202835278


product price:  $1,302.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Color
Marble White/Polished Chrome
Weight
78.36
Includes
Sink Basin;Console Legs
Finish
Marble White/Polished Chrome
Material
Marble;Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB3022M8SQ1
Zoro #
G202835278
UPC #
663370773358
Country of Origin
China

Dimensions

Width
22
Height
37.75
Length
30

Details

Color
Marble White/Polished Chrome
Weight
78.36
Includes
Sink Basin;Console Legs
Finish
Marble White/Polished Chrome
Material
Marble;Brass
Features
Base is constructed of finished brass tubing and joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)3" x (W)22" x (H)37-3/4", Bowl size: (L)14-3/8" x (W)1-7/16" x (D)5-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance

Description

With a beautiful Carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Kingston's carrara marble tops are polished, but they are not sealed. Polished marble has a shiny surface and resists stains. Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc. For customers that wish to further protect their investment the granite can be sealed.
The following is intended solely for informational purposes. Kingston does not warranty nor accept liability for damages or other negative outcomes resulting from any treatment or coating applied to the countertop after purchase, whether applied by the customer or by a third party. For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area. When looking for a sealant product, please be sure to seek a product specifically designed for use on polished granite surfaces. Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils. These can damage or discolor your granite.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.