Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVPB312271MB Edwardian 31" Console Sink Set, White/Matte Black

  • Mfr # KVPB312271MB

  • Zoro # G3094484


product price: $1,392.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Color
White/Matte Black
Weight
56.31
ADA Compliant
false
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB312271MB
Zoro #
G3094484
UPC #
663370775031
Country of Origin
China

Dimensions

Height
33.81
Length
31.13
Width
22.06
Item Width (Inch)
22.06
Depth to Overflow (Inch)
3.75
Item Length (Inch)
31.13
Item Height (Inch)
33.81

Details

Item
Console Sink
Mounting Type
Floor Standing
Color
White/Matte Black
Weight
56.31
ADA Compliant
false
Includes
Sink Basin;Console Legs
Finish
White/Matte Black
Collection
Edwardian
Material
Ceramic;Brass
Features
Traditional ceramic vanity top, Includes brass legs, Single-hole faucet installation, Overall size: (L)31-1/8" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-15/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Item Weight (lbs)
56.31
Drain Placement
Rear
Share H&C Handle Item#
No Handle
Prop 65 Label
true
Handing
Single Bowl
Warranty
1
Faucet Holes
1
Installation Type
Console
Overflow Location
Rear
Faucet Centers
0
Faucet Mount
Single Hole
Number of Basins
Single Bowl
UPC/CUPC Certified
false
Faucet Included
No
Drain / Strainer Included
No
Theme
Traditional

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The console sink basin comes with single faucet hole and rear overflow. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.