KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk

  • Mfr # KVPB31227W40

  • Zoro # G3085600


product price:  $1,212.99
/ea
Free Shipping & Returns

Key Features

Color
White/Matte Black
Weight
54.88
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB31227W40
Zoro #
G3085600
UPC #
663370775352
Country of Origin
China

Dimensions

Width
22.06
Length
31.13
Height
34.25
Depth to Overflow (Inch)
3.75
Item Height (Inch)
34.25
Item Width (Inch)
22.06
Item Length (Inch)
31.13

Details

Item
Console Sink
Color
White/Matte Black
Weight
54.88
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
Finish
White/Matte Black
ADA Compliant
false
Material
Ceramic;Stainless Steel;Brass
Features
Traditional ceramic vanity top, Includes stainless steel legs, Three-hole 4" centerset or mini-widespread faucet drillings, Overall size: (L)31-1/8" x (W)22-1/16" x (H)34-1/4", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-15/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Item Weight (lbs)
54.88
Theme
Traditional
Share H&C Handle Item#
No Handle
Drain Placement
Rear
UPC/CUPC Certified
false
Number of Basins
Single Bowl
Overflow Location
Rear
Faucet Centers
4
Faucet Holes
3
Warranty
1
Handing
Single Bowl
Faucet Included
No
Installation Type
Console
Prop 65 Label
true
Faucet Mount
Centerset
Drain / Strainer Included
No

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.