KVPB31227W47 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass

  • Mfr # KVPB31227W47

  • Zoro # G3091639


product price:  $1,212.99
/ea
Free Shipping & Returns

Key Features

Color
White/Brushed Brass
Weight
54.88
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB31227W47
Zoro #
G3091639
UPC #
663370775376
Country of Origin
China

Dimensions

Width
22.06
Height
34.25
Length
31.13
Item Length (Inch)
31.13
Depth to Overflow (Inch)
3.75
Item Width (Inch)
22.06
Item Height (Inch)
34.25

Details

Item
Console Sink
Color
White/Brushed Brass
Weight
54.88
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
Finish
White/Brushed Brass
ADA Compliant
false
Features
Traditional ceramic vanity top, Includes stainless steel legs, Three-hole 4" centerset or mini-widespread faucet drillings, Overall size: (L)31-1/8" x (W)22-1/16" x (H)34-1/4", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-15/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Stainless Steel;Brass
Faucet Holes
3
Number of Basins
Single Bowl
UPC/CUPC Certified
false
Faucet Centers
4
Theme
Traditional
Item Weight (lbs)
54.88
Faucet Mount
Centerset
Warranty
1
Drain Placement
Rear
Drain / Strainer Included
No
Share H&C Handle Item#
No Handle
Prop 65 Label
true
Handing
Single Bowl
Installation Type
Console
Overflow Location
Rear
Faucet Included
No

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.